53736-87
Deltrol Controls Solenoids, D-11 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53736-87 Deltrol Controls Solenoids, D-11 Series, SOLENOID, 12VDC, INTERMITTENT DUTY,

MFG Item Number
53736-87

53736-87 Deltrol Controls Solenoids, D-11 Series, SOLENOID, 12VDC, INTERMITTENT DUTY,

MFG Item Number
53736-87
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-11 Series
Item #
53736-87
SOLENOID, 12VDC, INTERMITTENT DUTY,

D-11 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53736-87
Manufacturer Deltrol Controls
Product Series D-11
Family Series Deltrol Controls Solenoids, D-11 Series
Description SOLENOID, 12VDC, INTERMITTENT DUTY, 39VA/19W, 1.0in.AC, 0.8in.DC STROKE
Style D-Frame
Voltage 12 VDC
Coil Power 58 W
Max Stroke Length 0.5 "
Maximum Force 64.7 oz
Operation Pull
Net Weight 0.31 lbs
Gross Weight 0.33 lbs