53753-87
Deltrol Controls Solenoids, MED 16x2.000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53753-87

Deltrol Controls Solenoids, MED 16x2.000 Series

53753-87

Deltrol Controls Solenoids, MED 16x2.000 Series
SOLENOID, 12VDC, INTERMITTENT DUTY,
MFG Item Number
53753-87
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, MED 16x2.000 Series
Item #
53753-87
SOLENOID, 12VDC, INTERMITTENT DUTY,

MED 16x2.000 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Manufacturer Part Number 53753-87
Manufacturer Deltrol Controls
Product Series MED 16x2.000
Family Series Deltrol Controls Solenoids, MED 16x2.000 Series
Description SOLENOID, 12VDC, INTERMITTENT DUTY, PULL TYPE, 24 WATTS, 0.800in. STROKE
Style Tubular
Voltage 12 VDC
Coil Power 11.5 W
Max Stroke Length 1 "
Maximum Force 112 oz
Operation Pull
Net Weight 0.36 lbs
Gross Weight 0.475 lbs