53753-92
Deltrol Controls Solenoids, MED 16x2.000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53753-92

Deltrol Controls Solenoids, MED 16x2.000 Series

53753-92

Deltrol Controls Solenoids, MED 16x2.000 Series
SOLENOID, 6VDC, PULSE DUTY,
MFG Item Number
53753-92
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, MED 16x2.000 Series
Item #
53753-92
SOLENOID, 6VDC, PULSE DUTY,

MED 16x2.000 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Manufacturer Part Number 53753-92
Manufacturer Deltrol Controls
Product Series MED 16x2.000
Family Series Deltrol Controls Solenoids, MED 16x2.000 Series
Description SOLENOID, 6VDC, PULSE DUTY, PULL TYPE, 96 WATTS, 0.800in. STROKE
Style Tubular
Voltage 6 VDC
Coil Power 11.5 W
Max Stroke Length 1 "
Maximum Force 141 oz
Operation Pull
Net Weight 0.4063 lbs
Gross Weight 0.4063 lbs