53759-82
Deltrol Controls Solenoids, MED 16x1.125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53759-82

Deltrol Controls Solenoids, MED 16x1.125 Series

53759-82

Deltrol Controls Solenoids, MED 16x1.125 Series
Solenoid, 24VDC, Continuous Duty,
MFG Item Number
53759-82
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Solenoids, MED 16x1.125 Series
Item #
53759-82
Solenoid, 24VDC, Continuous Duty,

MED 16x1.125 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Manufacturer Part Number 53759-82
Manufacturer Deltrol Controls
Product Series MED 16x1.125
Family Series Deltrol Controls Solenoids, MED 16x1.125 Series
Description Solenoid, 24VDC, Continuous Duty, Push Type, 8 Watts, 0.400in. Stroke
Style Tubular
Voltage 24 VDC
Coil Power 115 W
Max Stroke Length 1 "
Maximum Force 201 oz
Operation Push
Net Weight 0.24 lbs
Gross Weight 0.26 lbs