53761-82
Deltrol Controls Solenoids, MED 12x1.500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53761-82

Deltrol Controls Solenoids, MED 12x1.500 Series

53761-82

Deltrol Controls Solenoids, MED 12x1.500 Series
Solenoid, 24VDC, Continuous Duty,
MFG Item Number
53761-82
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, MED 12x1.500 Series
Item #
53761-82
Solenoid, 24VDC, Continuous Duty,

MED 12x1.500 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Manufacturer Part Number 53761-82
Manufacturer Deltrol Controls
Product Series MED 12x1.500
Family Series Deltrol Controls Solenoids, MED 12x1.500 Series
Description Solenoid, 24VDC, Continuous Duty, Push Type, 6 Watt, 0.600in. Stroke
Style Tubular
Voltage 24 VDC
Coil Power 130 W
Max Stroke Length 1 "
Maximum Force 247 oz
Operation Push
Net Weight 0.17 lbs
Gross Weight 0.19 lbs