Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5378 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, FLANGED INLET, 2P3W, 20A, 125V, FLAT
5378 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, FLANGED INLET, 2P3W, 20A, 125V, FLAT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Straight Blade Series
FLANGED INLET, 2P3W, 20A, 125V, FLAT
Straight Blade Series Information
15 or 20 Amp Models 125 VAC or 250 VAC 3‑Wire Configuration Single Phase UL; CSA Approvals Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.
Adaptable Cord Clamp Inserts Combination Head Screws Perma‑Lock(tm) Terminal Tightening Eliminates Expensive Lead Tinning & Its Potential Hazards
Specifications
Specifications
Manufacturer Part Number
5378
Manufacturer
Marinco - Actuant Electrical
Product Series
Straight Blade
Family Series
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Description
FLANGED INLET, 2P3W, 20A, 125V, FLAT BLADE, NEMA 5-20
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Phase
1
Body Type
Straight
Connection Type
Flanged Inlet
NEMA Configuration
5-20P
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
5378
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series