53802-88
Deltrol Controls Solenoids, D4-ML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
53802-88 Deltrol Controls Solenoids, D4-ML Series, SOLENOID, 24V, Magnetic Latching
MFG Item Number
53802-88

53802-88 Deltrol Controls Solenoids, D4-ML Series, SOLENOID, 24V, Magnetic Latching

MFG Item Number
53802-88
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D4-ML Series
Item #
53802-88
SOLENOID, 24V, Magnetic Latching

D4-ML Series Information

  • Innovative Design Provides More Pull and Hold Force than Other Solenoids of Similar Size
  • Lower Power Consumption
  • Pull Type Solenoid with an Internal Permanent Magnet To Keep Plunger Retracted without Power


Specifications

Specifications
Manufacturer Part Number 53802-88
Manufacturer Deltrol Controls
Product Series D4-ML
Family Series Deltrol Controls Solenoids, D4-ML Series
Description SOLENOID, 24V, Magnetic Latching
Style Magnetic Latching
Voltage 24 VDC
Coil Power 15 W
Max Stroke Length 0.5 "
Maximum Force 50.7 oz
Net Weight 0.74 lbs
Gross Weight 0.74 lbs