53964
Blackburn, a T & B Brand Terminals, 53900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53964

Blackburn, a T & B Brand Terminals, 53900 Series

53964

Blackburn, a T & B Brand Terminals, 53900 Series
CU TP 2WAY CONN SPLICE SHORT 550/24
MFG Item Number
53964
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 53900 Series
Item #
53964
CU TP 2WAY CONN SPLICE SHORT 550/24

53900 Series Information

Specifications

Specifications
Manufacturer Part Number 53964
Manufacturer Blackburn, a T & B Brand
Product Series 53900
Family Series Blackburn, a T & B Brand Terminals, 53900 Series
Description Copper Two-Way Splice, Short Barrel, Max 35kV, Wire Size 550/24, Length 2.13 Inches 54.10mm, Tin Plate, Die Code 62, Die Color Code Yellow
Terminal Type Butt Connector
Wire Size Range 222 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs