53968
Blackburn, a T & B Brand Terminals, 53900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53968

Blackburn, a T & B Brand Terminals, 53900 Series

53968

Blackburn, a T & B Brand Terminals, 53900 Series
CU TP 2WAY CONN SPLICE STND 1100/24
MFG Item Number
53968
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 53900 Series
Item #
53968
CU TP 2WAY CONN SPLICE STND 1100/24

53900 Series Information

Specifications

Specifications
Manufacturer Part Number 53968
Manufacturer Blackburn, a T & B Brand
Product Series 53900
Family Series Blackburn, a T & B Brand Terminals, 53900 Series
Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1100/24 500 Weld, Die Code 87, Die Color Code Brown
Terminal Type Butt Connector
Wire Size Range 444 kcmil
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs