53J50RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53J50RE Ohmite Resistors, 50 Series, 3W 50 OHM SILICONE 5pct.

MFG Item Number
53J50RE

53J50RE Ohmite Resistors, 50 Series, 3W 50 OHM SILICONE 5pct.

MFG Item Number
53J50RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Resistors, 50 Series
Item #
53J50RE
3W 50 OHM SILICONE 5pct.

50 Series Information

  • Rugged Construction
  • Optimized for Medium to High Volume Production
  • Custom Resistance Values May be Produced on Request
Automated winding, in‑line color banding, and testing allow for an economically priced, industrial grade wirewound power resistor. The 50 Series resistors feature an all‑welded construction with a high purity alumina ceramic core and high‑quality RoHS grade tinned copper wire instead of copper weld which produces better thermal characteristics. The 50 series accompanies Ohmite's wide range of axial leaded products.

Specifications

Specifications
Manufacturer Part Number 53J50RE
Manufacturer Ohmite
Product Series 50
Family Series Ohmite Resistors, 50 Series
Description 3W 50 OHM SILICONE 5pct.
Resistance 50 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Ceramic
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 150 VAC
Tolerance % 5 %
Length 1.34 "
Mounting PC
Net Weight 0.0024 lbs
Gross Weight 0.0024 lbs