53R-G1
Edwards Signaling Visual Signaling Devices, 53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53R-G1

Edwards Signaling Visual Signaling Devices, 53 Series

53R-G1

Edwards Signaling Visual Signaling Devices, 53 Series
Rot Beacon 24V Dc Red
MFG Item Number
53R-G1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 53 Series
Item #
53R-G1
Rot Beacon 24V Dc Red

53 Series Information

  • 12 VDC or 24 VDC
  • 5 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • Light Intensifying Reflector
Rotating signal designed to provide maximum brilliance and long term durability with minimum maintenance. The polycarbonate dome allows for easy cleaning.

For direct mounting applications, unit is supplied complete with gasket and rubber expansion plugs. For weatherproof installation unit must be mounted vertically with the dome facing up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket.

Designed to attract attention or indicate equipment malfunctions in noisy areas. Used in security systems to visually show indication of an intrusion. Also used in factory and distribution facilities to alert workers of oncoming fork truck traffic.

Specifications

Specifications
Manufacturer Part Number 53R-G1
Manufacturer Edwards Signaling
Product Series 53
Family Series Edwards Signaling Visual Signaling Devices, 53 Series
Description Rot Beacon 24V Dc Red
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type Incandescent
Flash Rate/Minute 75
Mounting Direct, Wall
Hazardous Location No
Explosion Proof No
Candlepower 5,049
Current Rating 1 A
Net Weight 1.62 lbs
Gross Weight 2.1 lbs