53V2500E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

53V2500E Browning Pulleys & Sheaves, Fixed Pitch Sheave, 5 Groove(s), 25

MFG Item Number
1065184

53V2500E Browning Pulleys & Sheaves, Fixed Pitch Sheave, 5 Groove(s), 25

MFG Item Number
1065184
Item Number
53V2500E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
53V2500E
Fixed Pitch Sheave, 5 Groove(s), 25

Series Information

Specifications

Specifications
Manufacturer Part Number 1065184
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 5 Groove(s), 25 Inch Diameter, E Bushing Required, Used with 3V Belts
Pulley Type Fixed Pitch
Belt Type 3V
Bore Type Requires Bushing
Bushing Type E
Number of Grooves 5
Outer Diameter 25 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 63 lbs
Gross Weight 63 lbs