54.016.7553.6
Wieland Terminal Blocks, SELOS-CLASSIC-LINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54.016.7553.6

Wieland Terminal Blocks, SELOS-CLASSIC-LINE Series

54.016.7553.6

Wieland Terminal Blocks, SELOS-CLASSIC-LINE Series
9700 A/10 S 35 BLUE
MFG Item Number
54.016.7553.6
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, SELOS-CLASSIC-LINE Series
Item #
54.016.7553.6
9700 A/10 S 35 BLUE

SELOS-CLASSIC-LINE Series Information

  • Low Contact Resistance
  • High Corrosion Resistance
  • Incorrect Mounting Indicator
  • Compact design
  • Accepts Solid, Fine‑Stranded, and Stranded Wires with no Need for Ferrules

Specifications

Specifications
Manufacturer Part Number 54.016.7553.6
Manufacturer Wieland
Product Series SELOS-CLASSIC-LINE
Family Series Wieland Terminal Blocks, SELOS-CLASSIC-LINE Series
Description 9700 A/10 S 35 BLUE
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 70 A
UL Voltage 600 VAC
Wire Size Range 18 AWG
CSA Voltage 600 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs