54-049-BP
NTE Electronics Switches, ROCKER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-049-BP

NTE Electronics Switches, ROCKER Series

54-049-BP

NTE Electronics Switches, ROCKER Series
ROCKER, ON-OFF-ON, SPST, 15A, 125VAC
Item Number
54-049-BP
MFG Item Number
54-049
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, ROCKER Series
Item #
54-049-BP
ROCKER, ON-OFF-ON, SPST, 15A, 125VAC

ROCKER Series Information

  • 12 VDC/125~250 VAC
  • 3~20 Amp Ratings
  • 4 Circuit Types
  • Round/Rectangular Types
  • UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
  • Fixed and Momentary Functions
  • 10 Function Configurations
  • Illuminated or Non‑Illuminated
  • Solder or Quick Connect Terminals

Videos

Specifications

Specifications
Manufacturer Part Number 54-049
Manufacturer NTE Electronics
Product Series ROCKER
Family Series NTE Electronics Switches, ROCKER Series
Description ROCKER, ON-OFF-ON, SPST, 15A, 125VAC
Circuit Configuration ON-OFF-ON
Hole Size 1.450 x 0.830 "
Shape Rectangular
Bezel Rectangular/Plastic
Contacts SPDT
Terminal Type Quick Connect
Material Nylon
Color Black
Illuminated No
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.0555 lbs