54-069-BP
NTE Electronics Switches, MINI PUSHBUTTON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-069-BP

NTE Electronics Switches, MINI PUSHBUTTON Series

54-069-BP

NTE Electronics Switches, MINI PUSHBUTTON Series
PUSHBUTTON, ON-OFF, SPST, 6A, 125VAC
Item Number
54-069-BP
MFG Item Number
54-069
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, MINI PUSHBUTTON Series
Item #
54-069-BP
PUSHBUTTON, ON-OFF, SPST, 6A, 125VAC

MINI PUSHBUTTON Series Information

  • 6~22mm Mounting Sizes
  • Choice of 4 Operator Types
  • 0.1~6 Amp Ratings
  • 6 Circuit Configurations
  • UL; CSA Approvals
NTE Miniature pushbuttons are available in a variety of styles and circuit configurations to suit a wide range of applications. In addition to standard types, NTE offers Security and Anti‑Vandal pushbuttons to provide a rugged, durable, and cosmetically attractive product solution.


Specifications

Specifications
Manufacturer Part Number 54-069
Manufacturer NTE Electronics
Product Series MINI PUSHBUTTON
Family Series NTE Electronics Switches, MINI PUSHBUTTON Series
Description PUSHBUTTON, ON-OFF, SPST, 6A, 125VAC
Illuminated No
Operation Maintained
Mounting 12 mm
Contacts SPST
Lens/Button Shape Round Flush
Operator Color Gray
Terminal Type Screw
Material Nickel Plated Brass
Approvals CSA, UR
Comments Screw
Net Weight 0.0625 lbs
Gross Weight 0.065 lbs