Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
54-079-BP NTE Electronics Switches, ROCKER Series, ROCKER, ON-NONE-ON, DPDT, 8A, 125VAC
54-079-BP NTE Electronics Switches, ROCKER Series, ROCKER, ON-NONE-ON, DPDT, 8A, 125VAC
This item cannot be canceled or returned
Description
ROCKER, ON-NONE-ON, DPDT, 8A, 125VAC
ROCKER Series Information
- 12 VDC/125~250 VAC
- 3~20 Amp Ratings
- 4 Circuit Types
- Round/Rectangular Types
- UL/CSA Recognized
NTE Rocker switches are available in many sizes, shapes, and configurations including sealed automotive and marine.
- Fixed and Momentary Functions
- 10 Function Configurations
- Illuminated or Non‑Illuminated
- Solder or Quick Connect Terminals
Specifications
Specifications
| Manufacturer Part Number |
54-079 |
| Manufacturer |
NTE Electronics |
| Product Series |
ROCKER |
| Family Series |
NTE Electronics Switches, ROCKER Series |
| Description |
ROCKER, ON-NONE-ON, DPDT, 8A, 125VAC |
| Circuit Configuration |
ON-OFF-ON |
| Hole Size |
0.508 x 0.756-0.780 " |
| Shape |
Rectangular |
| Bezel |
Rectangular/Plastic |
| Contacts |
DPDT |
| Terminal Type |
Solder |
| Material |
Nylon |
| Color |
Black |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Mounting Hole Dimensions Depend on Panel Thickness |
| Net Weight |
0.018 lbs |
| Gross Weight |
0.02 lbs |
54-079-BP
NTE Electronics Switches, ROCKER Series