54-357-BP
NTE Electronics Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-357-BP

NTE Electronics Switches, TOGGLE Series

54-357-BP

NTE Electronics Switches, TOGGLE Series
TOGGLE, (ON)-NONE-ON, SPDT, 15A, 250VAC
Item Number
54-357-BP
MFG Item Number
54-357
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, TOGGLE Series
Item #
54-357-BP
TOGGLE, (ON)-NONE-ON, SPDT, 15A, 250VAC

TOGGLE Series Information

  • 12~30 VDC/120~250 VAC
  • 3~50 Amp Ratings
  • 9 Circuit Types
  • Standard Mounting Sizes
  • UL/CSA Recognized
NTE Toggle switches are available in many styles to suit your application.
  • Fixed and Momentary Functions
  • 12 Function Configurations
  • Illuminated and Non‑Illuminated Models
  • Several Actuator Styles
  • Several Termination Styles

Specifications

Specifications
Manufacturer Part Number 54-357
Manufacturer NTE Electronics
Product Series TOGGLE
Family Series NTE Electronics Switches, TOGGLE Series
Description TOGGLE, (ON)-NONE-ON, SPDT, 15A, 250VAC
Hole Size 0.5 "
Bushing Size 15/32 x 0.413 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration (ON)-NONE-ON
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals CSA, UL
Net Weight 0.0695 lbs
Gross Weight 0.0695 lbs