54-417-BP
NTE Electronics Limit Switches, SNAP ACTION Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-417-BP

NTE Electronics Limit Switches, SNAP ACTION Series

54-417-BP

NTE Electronics Limit Switches, SNAP ACTION Series
SNAP-ACTION,50g OF,SPDT,10.1A,
Item Number
54-417-BP
MFG Item Number
54-417 BLISTER PACK
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, SNAP ACTION Series
Item #
54-417-BP
SNAP-ACTION,50g OF,SPDT,10.1A,

SNAP ACTION Series Information

  • 125~480 VAC/125~250 VDC
  • 10~20 Amp Ratings
  • 3 Circuit Types
  • Standard or Subminiature Sizes
  • UL/CSA Recognized

Snap Action switches from NTE are available in both standard and subminiature sizes. There are 13 varieties of actuators and screw/solder termination types are offered.

Specifications

Specifications
Manufacturer Part Number 54-417 BLISTER PACK
Manufacturer NTE Electronics
Product Series SNAP ACTION
Family Series NTE Electronics Limit Switches, SNAP ACTION Series
Description SNAP-ACTION,50g OF,SPDT,10.1A, 125/250VAC,HINGE LEVER
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 10.1 A, Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 10.1 A, Rating @ 250 VDC: 0.2 A
Connection Type Solder Terminals
Indicator No
Approvals CSA, UR
Net Weight 0.02 lbs
Gross Weight 0.015 lbs