54-420-BP
NTE Electronics Limit Switches, SNAP ACTION Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-420-BP NTE Electronics Limit Switches, SNAP ACTION Series, SNAP-ACTION,200g OF,SPDT,10A,250VAC,

MFG Item Number
54-420

54-420-BP NTE Electronics Limit Switches, SNAP ACTION Series, SNAP-ACTION,200g OF,SPDT,10A,250VAC,

MFG Item Number
54-420
Item Number
54-420-BP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, SNAP ACTION Series
Item #
54-420-BP
SNAP-ACTION,200g OF,SPDT,10A,250VAC,

SNAP ACTION Series Information

  • 125~480 VAC/125~250 VDC
  • 10~20 Amp Ratings
  • 3 Circuit Types
  • Standard or Subminiature Sizes
  • UL/CSA Recognized

Snap Action switches from NTE are available in both standard and subminiature sizes. There are 13 varieties of actuators and screw/solder termination types are offered.

Specifications

Specifications
Manufacturer Part Number 54-420
Manufacturer NTE Electronics
Product Series SNAP ACTION
Family Series NTE Electronics Limit Switches, SNAP ACTION Series
Description SNAP-ACTION,200g OF,SPDT,10A,250VAC, PIN PLUNGER
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 0.1 A, Ratnig @ 250 VAC: 10 A
Connection Type Quick Connect Terminals
Indicator No
Approvals CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs