54-429-BP
NTE Electronics Limit Switches, SNAP ACTION Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-429-BP

NTE Electronics Limit Switches, SNAP ACTION Series

54-429-BP

NTE Electronics Limit Switches, SNAP ACTION Series
SNAP-ACTION,160g OF,SPDT,15A,
Item Number
54-429-BP
MFG Item Number
54-429
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, SNAP ACTION Series
Item #
54-429-BP
SNAP-ACTION,160g OF,SPDT,15A,

SNAP ACTION Series Information

  • 125~480 VAC/125~250 VDC
  • 10~20 Amp Ratings
  • 3 Circuit Types
  • Standard or Subminiature Sizes
  • UL/CSA Recognized

Snap Action switches from NTE are available in both standard and subminiature sizes. There are 13 varieties of actuators and screw/solder termination types are offered.

Specifications

Specifications
Manufacturer Part Number 54-429
Manufacturer NTE Electronics
Product Series SNAP ACTION
Family Series NTE Electronics Limit Switches, SNAP ACTION Series
Description SNAP-ACTION,160g OF,SPDT,15A, 125/250/480VAC, SHORT HINGE ROLLER LEVER,SOLDER TERM
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 15 A, Rating @ 125 VDC: 0.5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 0.25 A, Rating @ 480 VAC: 15 A
Connection Type Screw Terminals
Indicator No
Approvals CSA, UR
Net Weight 0.065 lbs
Gross Weight 0.08 lbs