54-463-BP
NTE Electronics Switches, MINI PUSHBUTTON Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54-463-BP

NTE Electronics Switches, MINI PUSHBUTTON Series

54-463-BP

NTE Electronics Switches, MINI PUSHBUTTON Series
PUSHBUTTON, SECURITY, OFF-(ON)
Item Number
54-463-BP
MFG Item Number
54-463
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, MINI PUSHBUTTON Series
Item #
54-463-BP
PUSHBUTTON, SECURITY, OFF-(ON)

MINI PUSHBUTTON Series Information

  • 6~22mm Mounting Sizes
  • Choice of 4 Operator Types
  • 0.1~6 Amp Ratings
  • 6 Circuit Configurations
  • UL; CSA Approvals
NTE Miniature pushbuttons are available in a variety of styles and circuit configurations to suit a wide range of applications. In addition to standard types, NTE offers Security and Anti‑Vandal pushbuttons to provide a rugged, durable, and cosmetically attractive product solution.


Specifications

Specifications
Manufacturer Part Number 54-463
Manufacturer NTE Electronics
Product Series MINI PUSHBUTTON
Family Series NTE Electronics Switches, MINI PUSHBUTTON Series
Description PUSHBUTTON, SECURITY, OFF-(ON), SPST-NO, FLAT-NICKEL/BRASS ACTUATOR, SCREW TERM
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts SPST-NO
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Gray
Terminal Type Screw
Material Nickel Plated Brass
Approvals CSA, UR
Comments Screw
Net Weight 0.089 lbs
Gross Weight 0.089 lbs