Series Information
| Manufacturer Part Number | 540-41131 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Ties |
| Description | Cable Tie, Gray Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, Length of 208mm 8.19 Inches, Width of 3.6mm 0.14 Inches, Thickness of 1.04mm 0.04 Inches, Tensile Strength Rating of 180 Newtons 40 Pounds |
| Length | 8.19 " |
| Nominal Length | 8 " |
| Thickness | 0.041 " |
| Tensile Strength (lb) | 40 lbs |
| Width | 0.14 " |
| Material | Nylon |
| Environment | Indoor |
| Color | Natural |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |