540-670A
Siemens Building Technologies HVAC Sensors, 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540-670A

Siemens Building Technologies HVAC Sensors, 1000 Series

540-670A

Siemens Building Technologies HVAC Sensors, 1000 Series
TEC RM Sensor-w/STPT,OVRD,BEIGE
MFG Item Number
540-670A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 1000 Series
Item #
540-670A
TEC RM Sensor-w/STPT,OVRD,BEIGE

1000 Series Information


Specifications

Specifications
Manufacturer Part Number 540-670A
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Description TEC RM Sensor-w/STPT,OVRD,BEIGE
Application Indoor
Output 10 kOhm NTC
Operating Temperature 55-95 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Comments Desert Beige Cover
Net Weight 0.245 lbs
Gross Weight 0.395 lbs