540-670B
Siemens Building Technologies HVAC Sensors, 1000 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
540-670B Siemens Building Technologies HVAC Sensors, 1000 Series, TEC RM Sensor-w/STPT,OVRD,White
MFG Item Number
540-670B

540-670B Siemens Building Technologies HVAC Sensors, 1000 Series, TEC RM Sensor-w/STPT,OVRD,White

MFG Item Number
540-670B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 1000 Series
Item #
540-670B
TEC RM Sensor-w/STPT,OVRD,White

1000 Series Information


Specifications

Specifications
Manufacturer Part Number 540-670B
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Description TEC RM Sensor-w/STPT,OVRD,White
Application Indoor
Output 10 kOhm NTC
Operating Temperature 55-95 °F
Function Temperature
Display No Display
Override Yes
Set Point Yes
Comments White Cover
Net Weight 0 lbs
Gross Weight 0 lbs