540-680FB
Siemens Building Technologies HVAC Sensors, 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540-680FB

Siemens Building Technologies HVAC Sensors, 1000 Series

540-680FB

Siemens Building Technologies HVAC Sensors, 1000 Series
TEC RM Sensor-w/STPT,IND,OVRD,WH
MFG Item Number
540-680FB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, 1000 Series
Item #
540-680FB
TEC RM Sensor-w/STPT,IND,OVRD,WH

1000 Series Information


Specifications

Specifications
Manufacturer Part Number 540-680FB
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Description TEC RM Sensor-w/STPT,IND,OVRD,WH
Application Indoor
Output 10 kOhm NTC
Operating Temperature 55-95 °F
Function Temperature
Display LCD
Override Yes
Set Point Yes
Comments White Cover, Fahrenheit Display
Net Weight 0.25 lbs
Gross Weight 0.405 lbs