540-984
Siemens Building Technologies HVAC Sensors, FLUSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540-984

Siemens Building Technologies HVAC Sensors, FLUSH Series

540-984

Siemens Building Technologies HVAC Sensors, FLUSH Series
10K OHM NTC THERMISTOR FlushMount
MFG Item Number
540-984
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, FLUSH Series
Item #
540-984
10K OHM NTC THERMISTOR FlushMount

FLUSH Series Information


Specifications

Specifications
Manufacturer Part Number 540-984
Manufacturer Siemens Building Technologies
Product Series FLUSH
Family Series Siemens Building Technologies HVAC Sensors, FLUSH Series
Description 10K OHM NTC THERMISTOR FlushMount
Application Indoor
Output 10 kOhm NTC
Function Temperature
Display No Display
Override No
Set Point No
Comments Flush mount, metal, Controller Dependent
Net Weight 0.13 lbs
Gross Weight 0.13 lbs