540005
Pilz Safety Switches, PSENCODE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540005 Pilz Safety Switches, PSENCODE Series, Safety Switch, Non-Contact, Coded,

MFG Item Number
540005

540005 Pilz Safety Switches, PSENCODE Series, Safety Switch, Non-Contact, Coded,

MFG Item Number
540005
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, PSENCODE Series
Item #
540005
Safety Switch, Non-Contact, Coded,

PSENCODE Series Information

  • Non‑Contact Coded Operation
  • Highest Degree of Manipulation Protection
  • Environmental Protection from IP65 to IP69k
  • UL and cUL Approvals
  • Optional ATEX approval
PSENcode safety switches offer a complete, co‑ordinated solution that's economical and safe. The safety switch and actuator work together in such a way that the enable condition from the safety device is only triggered if the actuating element is within the switch's response range and the code number on the actuator matches that of the switch. Connecting several PSENcode switches in series, up to Category 4. Two versions of this key lock principle are available: one for use with any actuator or one with an actuator that is uniquely assigned to the PSEncode.
  • Mechanically Non‑Wearing ‑ Long Service Life
  • Insensitive to Shock and Vibration

Videos

Specifications

Specifications
Manufacturer Part Number 540005
Manufacturer PILZ
Product Series PSENCODE
Family Series Pilz Safety Switches, PSENCODE Series
Description Safety Switch, Non-Contact, Coded, Assured Switching Distance = 15mm, PSEN CS1.13P/PSENCS1.1/ATEX 1 Unit
Guard Locking No
Outputs 2 Semiconductor
Aux Outputs 1 Semiconductor
Switch On Distance 15 mm
Switch Off Distance 40 mm
Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Protection Rating IP65, IP67
Approvals ATEX, cUL, TUV, UL
Net Weight 0.2866 lbs
Gross Weight 0.4012 lbs