54009-TB
Blackburn, a T & B Brand Terminals, 54000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54009-TB Blackburn, a T & B Brand Terminals, 54000 Series, CU TP 2WAY CONN SPLICE LONG 1/0 PNK

MFG Item Number
54009-TB

54009-TB Blackburn, a T & B Brand Terminals, 54000 Series, CU TP 2WAY CONN SPLICE LONG 1/0 PNK

MFG Item Number
54009-TB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54000 Series
Item #
54009-TB
CU TP 2WAY CONN SPLICE LONG 1/0 PNK

54000 Series Information

  • Copper Two‑Way Splice Connectors for 600V to 35kV Applications
  • UL and CSA Approved
  • Compression Connectors for Copper Conductor

Specifications

Specifications
Manufacturer Part Number 54009-TB
Manufacturer Blackburn, a T & B Brand
Product Series 54000
Family Series Blackburn, a T & B Brand Terminals, 54000 Series
Description Copper Two-Way Splice, Long Barrel, 1/0 AWG, Die Set 15CA42R, Pink
Terminal Type Butt Connector
Wire Size Range 1/0 AWG
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs