5400S
Appleton Fittings, 5000S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5400S

Appleton Fittings, 5000S Series

5400S

Appleton Fittings, 5000S Series
4 IN EMT SSCR CPLG
MFG Item Number
5400S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 5000S Series
Item #
5400S
4 IN EMT SSCR CPLG

5000S Series Information

  • Heavy steel walls
  • Concretetight when taped
  • Pre‑set/pre‑staked set screws
  • Three‑way combination screws 1/2" thru 2"
  • Slotted hexhead screw 2‑1/2" thru 4"
2‑1/2" thru 4" rated for threadless aluminum or steel RMC and IMC conduit
Appleton and O‑Z/Gedney offer ETP 5000S Series steel EMT set screw couplings. They are used to ground and secure EMT raceway sections together.

Specifications

Specifications
Manufacturer Part Number 5400S
Manufacturer Appleton
Product Series 5000S
Family Series Appleton Fittings, 5000S Series
Description 4 IN EMT SSCR CPLG
Conduit/Cable Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Set Screw
Angle Straight
Trade Size 4 "
Hub Size 4 "
Grounding No
Insulated Throat No
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs