Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540103

Pilz Safety Switches

540103

Pilz Safety Switches
PSEN cs2.1n / PSEN cs2.1 1 Unit
MFG Item Number
540103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
540103
PSEN cs2.1n / PSEN cs2.1 1 Unit

Series Information

Specifications

Specifications
Manufacturer Part Number 540103
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs2.1n / PSEN cs2.1 1 Unit
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 15 mm
Switch Off Distance 40 mm
Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC, TUV
Net Weight 0 lbs
Gross Weight 0 lbs