Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
54020011 Partlow Chart Recorders, MRC 5000 Series, MRC5000 1 PEN LIM/---/STD V
54020011 Partlow Chart Recorders, MRC 5000 Series, MRC5000 1 PEN LIM/---/STD V
This item cannot be canceled or returned
Description
Chart Recorders, MRC 5000 Series
MRC5000 1 PEN LIM/---/STD V
MRC 5000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
54020011 |
| Manufacturer |
Partlow |
| Product Series |
MRC 5000 |
| Family Series |
Partlow Chart Recorders, MRC 5000 Series |
| Description |
MRC5000 1 PEN LIM/---/STD V |
| Type |
Paper |
| Number of Pens |
1 |
| Output Type |
(2) Alarm Relays |
| Communication |
None |
| Number of Outputs |
2 |
| Voltage |
90-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Protection Rating |
NEMA 3 |
| Window Type |
None |
| Approvals |
CSA, UL |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
54020011
Partlow Chart Recorders, MRC 5000 Series