Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540315

Pilz Cordsets

540315

Pilz Cordsets
PSEN Y junction M12 SENSOR
MFG Item Number
540315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
540315
PSEN Y junction M12 SENSOR

Series Information

Specifications

Specifications
Manufacturer Part Number 540315
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSEN Y junction M12 SENSOR
Connector Class Micro (M12)
Number of Poles 3
Number of Pins 8
Connection Type Y-Splitter
Protection Rating IP67
Gender Male to (2) Female
Voltage 500 V
Current Rating 2 A
Net Weight 0 lbs
Gross Weight 0 lbs