Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
540318 Pilz Cordsets, PSEN Y junction M8 cable channel
540318 Pilz Cordsets, PSEN Y junction M8 cable channel
This item cannot be canceled or returned
Description
PSEN Y junction M8 cable channel
Specifications
Specifications
| Manufacturer Part Number |
540318 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Cordsets |
| Description |
PSEN Y junction M8 cable channel |
| Connector Class |
Pico (M8) |
| Number of Poles |
3 |
| Number of Pins |
8 |
| Connection Type |
Y-Splitter |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
500 V |
| Current Rating |
1 A |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |