Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 540328 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN Y junction M12-M12/M12 |
| Cable Type | PUR |
| Number of Pins | 8 |
| Color | Yellow |
| Current Rating | 2 A |
| Splitter Type | T-Splitter |
| Gender | (1) Female to (1) Male & (1) Female |
| Branch Gender(s) | Female |
| Side 1 Gender | Female |
| Connection Description | (1) M12 Male Corded Connector and (1) M12 Female Corded Connector to (1) M8 Female Connector |
| Connection | M12 |
| Length | 0.25 m |
| Wire Size Range | 24 AWG |
| Number of Wires | 8 |
| Cable Shielding | None |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.165 lbs |