Series Information
| Manufacturer Part Number | 540331 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Cordsets |
| Description | PSEN T junction (auxiliary contact) M12 |
| Cable Type | PUR |
| Number of Pins | 8 |
| Color | Black |
| Current Rating | 2 A |
| Splitter Type | T-Splitter |
| Gender | (1) Female to (2) Male |
| Branch Gender(s) | Male |
| Side 1 Gender | Female |
| Connection Description | (1) M12 Male Corded Connector and (1) M12 Female Corded Connector to (1) M8 Female Connector |
| Connection | M12 , M8 |
| Length | 0.25 m |
| Wire Size Range | 24 AWG |
| Number of Wires | 8 |
| Cable Shielding | None |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |