Series Information
| Manufacturer Part Number | 540332 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Connectors |
| Description | PSEN/PDP67 M12-8sf screw terminals |
| Connector Class | Micro (M12) |
| Gender | Female |
| Number of Pins | 8 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 6-8 mm |
| Current Rating | 2 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-70 °C |
| Material | Nickel-Plated Zinc |
| Approvals | UL |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |