Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
540334 Pilz Connectors, PSEN/PDP67 M12-8sm screw terminals
MFG Item Number
540334

540334 Pilz Connectors, PSEN/PDP67 M12-8sm screw terminals

MFG Item Number
540334
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
540334
PSEN/PDP67 M12-8sm screw terminals

Series Information

Specifications

Specifications
Manufacturer Part Number 540334
Manufacturer PILZ
Family Series Pilz Connectors
Description PSEN/PDP67 M12-8sm screw terminals
Connector Class Micro (M12)
Gender Male
Number of Pins 8
Protection Rating IP67
Angle Straight
Cable Diameter Range 6-8 mm
Current Rating 2 A
Contact Type Screw Terminal
Operating Temperature -40-85 °C
Material Nickel-Plated Zinc
Approvals UL
Net Weight 0.045 lbs
Gross Weight 0.05 lbs