Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
540341 Pilz Cordsets, PSEN cable M12-8sf M12-8sm, 5m
MFG Item Number
540341

540341 Pilz Cordsets, PSEN cable M12-8sf M12-8sm, 5m

MFG Item Number
540341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
540341
PSEN cable M12-8sf M12-8sm, 5m

Series Information

Specifications

Specifications
Manufacturer Part Number 540341
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSEN cable M12-8sf M12-8sm, 5m
Cable Type PUR
Number of Pins 8
Connection Type M12 Straight Male to M12 Straight Female
Connection Configuration Male to Female
Color Yellow
Current Rating 2 A
Connection M12
Length 5 m
Cable Shielding None
Number of Wires 8, 8
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Side 1 Gender Male
Side 2 Gender Female
Approvals CE, cULus
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
Alternatives
540342
540342
Pilz Cordsets
540343
540343
Pilz Cordsets