Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

540344

Pilz Cordsets

540344

Pilz Cordsets
PSEN cable M12-8sf M12-8sm, 30 Meter
MFG Item Number
540344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
540344
PSEN cable M12-8sf M12-8sm, 30 Meter

Series Information

Specifications

Specifications
Manufacturer Part Number 540344
Manufacturer PILZ
Family Series Pilz Cordsets
Description PSEN cable M12-8sf M12-8sm, 30 Meter
Cable Type PUR
Number of Pins 8
Connection Type M12 Straight Male to M12 Straight Female
Connection Configuration Male to Female
Color Yellow
Current Rating 2 A
Connection M12
Length 30 m
Cable Shielding None
Number of Wires 8
Wire Size Range 24
Operating Temperature -25-80 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Side 1 Gender Male
Side 2 Gender Female
Approvals CE, cULus
Net Weight 3.09 lbs
Gross Weight 3.085 lbs
Alternatives
540343
540343
Pilz Cordsets