Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
54101 Blackburn, a T & B Brand Terminals, 54100 Series, NO14 TO NO10 CU STD. BAR. 1/4 BOLT
54101 Blackburn, a T & B Brand Terminals, 54100 Series, NO14 TO NO10 CU STD. BAR. 1/4 BOLT
This item cannot be canceled or returned
Description
NO14 TO NO10 CU STD. BAR. 1/4 BOLT
- One‑Hole Lugs, Standard Barrel
- For 600V to 35kV Applications
- Electro Tin Plated
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
54101 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
54100 |
| Family Series |
Blackburn, a T & B Brand Terminals, 54100 Series |
| Description |
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size 14-10 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
14-10 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
54101
Blackburn, a T & B Brand Terminals, 54100 Series