Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
541011 Pilz Safety Switches, PSEN cs3.1a /PSEN cs3.1 1unit
MFG Item Number
541011

541011 Pilz Safety Switches, PSEN cs3.1a /PSEN cs3.1 1unit

MFG Item Number
541011
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
541011
PSEN cs3.1a /PSEN cs3.1 1unit

Series Information

Specifications

Specifications
Manufacturer Part Number 541011
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs3.1a /PSEN cs3.1 1unit
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Voltage 24 VDC
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.549 lbs
Gross Weight 0.549 lbs