Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
541014 Pilz Safety Switches, PSEN cs3.1 M12/8-1.5m/PSEN cs3.1
MFG Item Number
541014

541014 Pilz Safety Switches, PSEN cs3.1 M12/8-1.5m/PSEN cs3.1

MFG Item Number
541014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
541014
PSEN cs3.1 M12/8-1.5m/PSEN cs3.1

Series Information

Specifications

Specifications
Manufacturer Part Number 541014
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs3.1 M12/8-1.5m/PSEN cs3.1 1unit
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Voltage 24 VDC
Connection Type 8 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.255 lbs
Gross Weight 0.26 lbs