54104I
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54104I Blackburn, a T & B Brand Terminals, 54100 Series, 54104 INSULATED BARREL

MFG Item Number
54104I

54104I Blackburn, a T & B Brand Terminals, 54100 Series, 54104 INSULATED BARREL

MFG Item Number
54104I
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 54100 Series
Item #
54104I
54104 INSULATED BARREL

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54104I
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Insulated Lug, Standard Barrel, Peep Hole, Max 600 Volts, Wire Size 8 AWG, 10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Terminal Type Barrel - Standard
Wire Size Range 8 AWG
Insulated Insulated
Insulation Material Nylon
Color Red
Material Copper
Plating Material Tin
Stud Size #10
Tongue Width 0.39 "
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.01 lbs