Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
54100 Series Information
| Manufacturer Part Number | 54104UB |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54100 |
| Family Series | Blackburn, a T & B Brand Terminals, 54100 Series |
| Description | Copper One-Hole Lug, 90 Degree Standard Barrel, Peep Hole, Max 35kV, Wire Size 8 AWG, 10 Bolt Size, Tin Plated, Die Code 21, Die Color Code Red |
| Terminal Type | 90 Deg, Barrel - Standard |
| Wire Size Range | 8 AWG |
| Insulated | Non-Insulated |
| Color | Red |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #10 |
| Tongue Width | 0.39 " |
| Approvals | CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.001 lbs |