54105UF
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54105UF Blackburn, a T & B Brand Terminals, 54100 Series, No6 CU STDBRL 1/4 BOLT 45DEG BEND

MFG Item Number
54105UF

54105UF Blackburn, a T & B Brand Terminals, 54100 Series, No6 CU STDBRL 1/4 BOLT 45DEG BEND

MFG Item Number
54105UF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 54100 Series
Item #
54105UF
No6 CU STDBRL 1/4 BOLT 45DEG BEND

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54105UF
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, 45 Degree Bend Standard Barrel, Max 35kV, 6 AWG Wire, 1/4 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Terminal Type 45 Deg, Barrel - Standard
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.44 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs