54106SP
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54106SP Blackburn, a T & B Brand Terminals, 54100 Series, CU SP 1HL LUG STND BRL No4 1/4B GRY

MFG Item Number
54106SP

54106SP Blackburn, a T & B Brand Terminals, 54100 Series, CU SP 1HL LUG STND BRL No4 1/4B GRY

MFG Item Number
54106SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 54100 Series
Item #
54106SP
CU SP 1HL LUG STND BRL No4 1/4B GRY

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54106SP
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4 AWG, 1/4 Inch Bolt Size, Silver Plated, Die Code 29, Die Color Code Gray
Terminal Type Barrel - Standard
Wire Size Range 4 AWG
Insulated Non-Insulated
Color Gray
Material Copper
Plating Material Silver
Stud Size 1/4 "
Tongue Width 0.55 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs