54107NP
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54107NP Blackburn, a T & B Brand Terminals, 54100 Series, CU NP 1HL LUG STND BRL No2 1/4B BRN

MFG Item Number
54107NP

54107NP Blackburn, a T & B Brand Terminals, 54100 Series, CU NP 1HL LUG STND BRL No2 1/4B BRN

MFG Item Number
54107NP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, 54100 Series
Item #
54107NP
CU NP 1HL LUG STND BRL No2 1/4B BRN

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54107NP
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2 AWG, 1/4 Inch Bolt Size, Nickel Plated, Die Code 33, Die Color Code Brown
Terminal Type Barrel - Standard
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Nickel
Stud Size 1/4 "
Tongue Width 0.59 "
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs