Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54111013 Socomec Power Distribution Blocks, 5411 Series, 1P BLOCK I. 125A IEC/115A UL
54111013 Socomec Power Distribution Blocks, 5411 Series, 1P BLOCK I. 125A IEC/115A UL
Description
Power Distribution Blocks, 5411 Series
1P BLOCK I. 125A IEC/115A UL
Socomec's 5411 Series Distribution Blocks easily connects multiple conductors to distribute power from one load to multiple smaller loads. 5411 Distribution Blocks are highly flexible with a wide range. Choose from single or 3‑pole options with up to 11 outputs per pole.
Specifications
Specifications
Manufacturer Part Number
54111013
Manufacturer
Socomec
Product Series
5411
Family Series
Socomec Power Distribution Blocks, 5411 Series
Description
1P BLOCK I. 125A IEC/115A UL
Number of Poles
1
AC Voltage
600 VAC
Current Rating
125 A
Number of Inputs per Pole
1
Number of Outputs per Pole
10
Electrical Connection
Box Lug/Box Lug
Mounting
DIN Rail/Panel Mount
Line Side Wire Range
2-8 AWG
Output Wire Range
4-14 AWG
Cover Included
No
Composition
Thermoplastic
Protection Rating
IP20
Color
White
Approvals
UR
Net Weight
0.24 lbs
Gross Weight
0.265 lbs
54111013
Socomec Power Distribution Blocks, 5411 Series