54111UF
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54111UF Blackburn, a T & B Brand Terminals, 54100 Series, 3/0 CU.STD.BRL.3/8 INCHBOLT 45 DEG

MFG Item Number
54111UF

54111UF Blackburn, a T & B Brand Terminals, 54100 Series, 3/0 CU.STD.BRL.3/8 INCHBOLT 45 DEG

MFG Item Number
54111UF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 54100 Series
Item #
54111UF
3/0 CU.STD.BRL.3/8 INCHBOLT 45 DEG

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54111UF
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, 45 Degree Bend, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
Terminal Type 45 Deg, Barrel - Standard
Wire Size Range 3/0 AWG
Insulated Non-Insulated
Color Orange
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 0.92 "
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs