Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
54112J
Cully-Minerallac Fasteners
1/4-20 X 3/4 HHCS SIL BRONZE
This item cannot be canceled or returned
Description
1/4-20 X 3/4 HHCS SIL BRONZE
Specifications
Specifications
| Manufacturer Part Number |
54112J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1/4-20 X 3/4 HHCS SIL BRONZE |
| Size |
1/4-20 " |
| Material |
Silicon Bronze |
| Thread Type |
Full Thread |
| Type |
Hex Head |
| Comments |
3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
54112J
Cully-Minerallac Fasteners